Skip Content

Filtration Panel,1/4 In. Hanson close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Filtration Panel, 1/4 In. Hanson

Price $632.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CFL9
  • Mfr. Model # POA-4
  • UNSPSC # 46182004
  • Catalog Page # N/A
  • Shipping Weight 11.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fixed Panel Filtration Point of Attachment Box

Attach this panel to a Breather Box to extend the NIOSH-approved 300-ft. max. distance for an airline respirator. It includes an adjustable air regulator, a 125 psi safety relief valve, an aluminum block air manifold, and 4 quick-connect respirator couplings.

View More

Technical Specs

  • Item Point of Attachment Box
  • Couplers Hansen
  • CFM 100
  • People Served 4
  • Includes Pressure Gauge, Safety Relief Valve, Adjustable Regulator, 1/4" Industrial Interchange Fittings
  • Standards OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.