Skip Content

Confined Space Blower, 4 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Confined Space Blower, 4 HP

Price $2,295.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5FXZ9
  • Mfr. Model # SVB-A8
  • UNSPSC # 40101601
  • Catalog Page # 2436
  • Shipping Weight 60.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Confined Space Centrifugal Blower
  • Power Source Air Driven
  • HP 4
  • Duct Dia. 8"
  • Material Steel
  • Blower/Fan Speed 3000 rpm
  • Maximum Flow in Free Air 3000 cfm
  • Inlet Connection 8"
  • Max. Inlet Pressure 60 psi
  • Air Consumption 10 to 100 cfm
  • Color Gray
  • Length 23"
  • Width 12"
  • Height 19"
  • Standards CE
  • Includes Grounding Lug, Conductive Housing, and Aluminum Blower Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SVB-A8

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.