Skip Content

Horizontal Ductless Fume Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Horizontal Ductless Fume Hood

Price $1,768.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UKC0
  • Mfr. Model # AP60
  • UNSPSC # 41103502
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFume Box Filtering Unit
  • Width21-1/4"
  • Depth19-3/4"
  • Height12"
  • Voltage (DC)110-120v 60hz or 230v 50Hz
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Fume-Box Horizontal Ductless Hoods

Air Science® Fume-Box ductless enclosures are designed to protect the user from chemicals vapors or powders during low-volume chemical manipulations by effectively containing low concentrations of noxious fumes, vapors, or powders.
• Low-profile, completely portable, no ductwork required.
• Compact size, easily positioned on shallow countertops or counters with overhanging wall cabinets.
• Clear viewing enclosure prevents chemical splash.
• Modular design permits multiple configurations.
DUCTLESS TECHNOLOGY: The Eco-friendly Choice
Advanced carbon filtration technology offers a safe, high performance alternative to conventional ducted fume hoods for a broad range of applications.
• Environmental Benefits. Air Science ductless fume hoods isolate and trap chemical vapors to prevent ecological impact through release into the environment.
• Versatile. Each filtration system is selected for its specific application. The Multiplex Filter broadens the range of applications with more than 14 configurations for use with vapors or organic solvents, acids, mercury and formaldehyde. HEPA filters can add to biological safety.
• Easy to Install. The ductless fume hood is self-contained and does not require venting to the outside. Many units are portable and may be moved from one location to the next with minimal downtime and without filter changes. Set-up, operation and filter maintenance are straightforward.
• Energy Efficient. Because filtered air is returned to the room, no demands are required of the facility HVAC capacity for make-up air.
• Cost Effective. Facility ductwork, HVAC and construction costs are eliminated.
• Safe to Use. Airflow and face velocity protect users from incidental exposures to fumes.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tech2 is loaded.
Additional information about tech2 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that their GP Plus! filter would filter propylene oxide and xylene. However, In order to determine which filter would be appropriate for Embed 812/DDSA/araldite502/BDMA, they would need it's MSDS. Please contact our Technical Support department or the manufacturer, Air Science, for further information.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
if light usage then should be ok, why not ask mfg if those are ok
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about worc is loaded.
Additional information about worc could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about LRiley is loaded.
Additional information about LRiley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
if can be pushed up agaist the wall, but not mounted
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about worc is loaded.
Additional information about worc could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier we and have been advised by them of the following: this unit cannot be wall mounted. It is designed to sit on a counter to provide adequate air flow.

Thank you for using Grainger Ask and Answer
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1. I would like to know more details if what is the cfm air velocity when measured within the farthest part of enclosure against the fan?

2. Will this be effective if I will use it for filtering isopropyl alcohol fumes blown by a compressed air of 75psi during cleaning a work piece?
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Herson is loaded.
Additional information about Herson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
ipa fumes are ok but 75 psi might be too powerful if directed outward.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about worc is loaded.
Additional information about worc could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following, the face velocity of this filtering unit is 100 fpm.
The manufacturer was able to state that the face velocity measurement (100 fpm) is taken at the front (or face) of the fume hood, this is the farthest point from the fan.
For use with filtering vapors from isopropyl alcohol the organic vapor filter will need to be purchased and installed into the unit. The organic vapors filter is Grainger part number 5UKC1.
When asked about the 75 psi application, the manufacturer/supplier felt the filter would not be compromised in ability to effectively be used to capture the isopropyl alcohol vapors in your application.
Thank you for using Grainger Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about AmyH is loaded.
Additional information about AmyH could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:47:05.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UKC0, prod, sort_default
1 of 1
  • 2015-08-29T19:47:05.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UKC0, prod, sort_default
1 of 1