Skip Content

Ductless Fume Hood 24 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ductless Fume Hood 24 In. W

Price $2,063.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9WPL6
  • Mfr. Model # P5-24
  • UNSPSC # 41103502
  • Catalog Page # 905
  • Shipping Weight 96.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuctless Fume Hood
  • CFM117
  • Overall Height31"
  • Overall Width24"
  • Overall Length27"
  • Inside Height19"
  • Number of Filters Required1 (not included)
  • Width23-5/8"
  • Depth27"
  • Height31"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Self-contained basic fume hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications.

• Protects the operator from fume and particle hazards
• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
  • 2015-05-03T19:46:26.544-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_9WPL6, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 7 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RUSH2112 is loaded.
Additional information about RUSH2112 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

I'm not familiar with the Aqua Safe product you're using. The best option would be to contact the manufacturer of that chemical and see what they suggest as far as which filter would be sufficient. They work with the chemical daily so they should have that information. You could find that phone number on your MSDS (Material Safety Data Sheet).

Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
SOUNDS LIKE GP GENERAL PURPOSE
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about RUSH2112 is loaded.
Additional information about RUSH2112 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

Filter life depends on several variables: the chemical you are using, the concentration of that chemical, how much ventilation you have just to name a few. There is not set time frame for how long it will last.

Thank you for using Grainger Ask and Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
typically the filter lasts 12 months, however depends on use.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
outlet needed for electrolytic work
Field of Industry:: jewelry
Product used for:: jewelry manufacturing
Years purchasing from Grainger:: new
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about einoweino is loaded.
Additional information about einoweino could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier's website the unit has a convenient rear-wall pass-thru port for safe routing of instrument cords, cables and leads. It does not indicate that there is an outlet in the unit.
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0

Answer: 
no but there are cable ports to put cables out the back, this allows cords to go out the back
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about worc is loaded.
Additional information about worc could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0

Answer: 
NO BUT THERE ARE CABLE PORTS ON BACK WALL (YELLOW CAPS) IN PICTURE, THAT CAN BE REMOVED AND ALLOW CORDS TO FREELY ENTER THE WORKZONE
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-03T19:45:27.454-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WPL6, prod, sort_default
1 of 1
  • 2015-05-03T19:45:27.456-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9WPL6, prod, sort_default
1 of 1