Skip Content

Ductless Fume Hood 48 In. W,XTL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ductless Fume Hood 48 In. W, XTL

Price $3,277.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8XDK9
  • Mfr. Model # P5-48XT
  • UNSPSC # 41103502
  • Catalog Page # 905
  • Shipping Weight 155.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuctless Fume Hood
  • CFM234
  • Overall Height35"
  • Overall Width48"
  • Overall Length27"
  • Inside Height24"
  • Number of Filters Required2
  • Width48"
  • Depth27"
  • Height35"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Self-contained basic fume hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Provides an additional 6" of height for applications that require more headroom. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications.

• Protects the operator from fume and particle hazards
• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 6 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about GWCA is loaded.
Additional information about GWCA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

4UDJ3 is a mobile cart that is meant to be used with this system. There is not a table specifically for that unit. As for how long the carbon filters will last it depends on a variety of factors. Call 1-800-GRAINGER for more information.

Thank you for using Grainger Ask and Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about hood is loaded.
Additional information about hood could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are a few different filters recommended for this unit. Please look at Grainger items 4UDH8 is a general purpose filter, 4UDH9 is a HEPA filter and 8WAL1 is a formaldehyde filter. 120V, 60Hz or 220V, 50Hz voltages are available for this unit. You will want to specify your preference when ordering. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
110V POWER STANDARD USA POWER CORD SET PROVIDED
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
ORDER THEM FROM GRAINER, JUST QTY 2, POWER IS 110V
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about dave7155 is loaded.
Additional information about dave7155 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The power requirements for this system are 110 volt AC.

Thank you for using Grainger Ask and Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
110V STANDARD PLUG IN
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:39:49.266-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8XDK9, prod, sort_default
1 of 1
  • 2015-04-24T19:39:49.269-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8XDK9, prod, sort_default
1 of 1