Skip Content

Ductless Fume Hood 36 In. W,XTL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ductless Fume Hood 36 In. W, XTL

Price $2,665.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8NK58
  • Mfr. Model # P5-36XT
  • UNSPSC # 41103502
  • Catalog Page # 905
  • Shipping Weight 112.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuctless Fume Hood
  • CFM186
  • Overall Height35"
  • Overall Width36"
  • Overall Length27"
  • Inside Height24"
  • Number of Filters Required1
  • Width36"
  • Depth27"
  • Height35"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Self-contained basic fume hood protects users and the environment from hazardous vapors generated on the work surface, with no outside venting required. Provides an additional 6" of height for applications that require more headroom. Easy set-up, operation, and filter maintenance. Utilizes Multiplex™ filtration technology with an electrostatic prefilter and main carbon filter, selected for specific applications.

• Protects the operator from fume and particle hazards
• Improved filter clamping eliminates by-pass leakage
• Low airflow alarm
• Meets or exceeds OSHA and ANSI standards
• Filter required, available separately

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this unit plug into a standard outlet for fume hood operation?

Or does it require to be wired directly?

Also, what electrical supply is required?

Thanks!
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about sking279 is loaded.
Additional information about sking279 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
JUST STANDARD 110V AND US PLUG INCLUDED, NO NEED TO HARDWIRE
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: this unit is supplied with a single phase 110 volt 60 HZ plug.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about sking279 is loaded.
Additional information about sking279 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them that this fume hood is not explosion proof. The filters typically last for approximately one year depending on chemical exposure.

Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about LisaF is loaded.
Additional information about LisaF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
BLOWER IS SPARKLESS BRUSHLESS, BUT NI FIRE RATING. FILTERS LAST ABOUT 1 YEAR, DEPENDS ON USE
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ductless is loaded.
Additional information about ductless could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:34:00.126-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8NK58, prod, sort_default
1 of 1
  • 2015-07-28T19:34:00.128-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8NK58, prod, sort_default
1 of 1