Skip Content

16"White Plastic Window Fan 2470/1700/1360 cfm,Fits Window Width 26-1/2 to 34-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

16"White Plastic Window Fan 2470/1700/1360 cfm, Fits Window Width 26-1/2 to 34-1/2"

Price $146.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EJR6
  • Mfr. Model # 9155
  • UNSPSC # 40101604
  • Catalog Page # 4093
  • Shipping Weight 13.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWindow Fan
  • Fits Window Height22"
  • Fits Window Width26-1/2 to 34-1/2"
  • Voltage120
  • Blade Dia.16"
  • Air Flow2470/1700/1360 cfm
  • Hz60
  • Phase1
  • Motor RPM1480/1110/820
  • Motor Amps0.80/0.63/0.50
  • Number of Speeds3
  • ReversibleElectrically
  • Number of Blades3
  • Width18-1/4"
  • Depth7"
  • Height22"
  • FinishWhite Plastic
  • Number of Conductors3
  • Cord Length7 ft.
  • StandardsETL and OSHA Compliant Guards
  • IncludesRotary Control Knob, Extender Side Panels and Exclusive Storm Guard Feature.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by 5 or 6 years ago, I bought a pair of these. My apartment is U shaped. I mounted a fan in the window using a piece of plywood to fill the gap above the fan. I mounted the second one in the MBR which I had converted to an office. BR #2 is between them and has a window. At 10PM, when it starts to cool off, I turn both fans on exhaust @ medium speed. I have cooler night air blowing across the bed. It feels SO good. At about 4AM, I reverse the direction of one fan and hope to exhaust all the warm air from yesterday. Before I leave for work, I turn the fans off and close windows. When I get home that evening, it is much cooler inside than out. The 16" Air Kings have done the job well. August 6, 2012
  • 2015-08-28T20:14:12.481-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2EJR6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
can you plug this fan into an outlet or do you have hard wire it?
1 week, 2 days ago
by
Read all my Q&A
 
Please wait while more information about caseyb is loaded.
Additional information about caseyb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The cord and standard plug for 120VAC are connected to the unit when purchased.

Thank you for using Grainger ask & Answer.
1 week, 2 days ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am the same person
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Cubsy is loaded.
Additional information about Cubsy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this is reversible and will exhaust as well as intake air from a room.

Thanks for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T20:07:23.623-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EJR6, prod, sort_default
1 of 1
  • 2015-08-28T20:07:23.625-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2EJR6, prod, sort_default
1 of 1