Skip Content

 
Wall Mount Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wall Mount Fan

AIR KING


Technical Specs

  • ItemWall Mount Fan 
  • Oscillating/Non-OscillatingOscillating 
  • Number of Speeds
  • Voltage120 
Blade Dia.
Please Select
Air Flow
Please Select
Watts
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Air Flow
Watts
Availability
Price
Qty
9012
12"
940/800/700 cfm
39/35/32

$66.15 / each

Wall Mount Fan,940/800/700 cfm,12 in.
Catalog Page #  4092 

Price: $66.15 / each

Technical Specs

  • ItemWall Mount Fan
  • Oscillating/Non-OscillatingOscillating
  • Number of Speeds3
  • Blade Dia.12"
  • Air Flow940/800/700 cfm
  • Voltage120
  • Watts39/35/32
9046
16"
1480/1340/1140 cfm
46/40/35

$122.00 / each

Wall Mount Fan,1480/1340/1140 cfm,16 in.
Catalog Page #  4092 

Price: $122.00 / each

Technical Specs

  • ItemWall Mount Fan
  • Oscillating/Non-OscillatingOscillating
  • Number of Speeds3
  • Blade Dia.16"
  • Air Flow1480/1340/1140 cfm
  • Voltage120
  • Watts46/40/35
9016
16"
1510/1380/1190 cfm
77/65/57

$73.10 / each

Wall Mount Fan,1510/1380/1190 cfm,16 in.
Catalog Page #  4092 

Price: $73.10 / each

Technical Specs

  • ItemWall Mount Fan
  • Oscillating/Non-OscillatingOscillating
  • Number of Speeds3
  • Blade Dia.16"
  • Air Flow1510/1380/1190 cfm
  • Voltage120
  • Watts77/65/57
9018
18"
1970/1520/1170 cfm
114/85/63

$91.95 / each

Wall Mount Fan,1970/1520/1170 cfm,18 in.
Catalog Page #  4092 

Price: $91.95 / each

Technical Specs

  • ItemWall Mount Fan
  • Oscillating/Non-OscillatingOscillating
  • Number of Speeds3
  • Blade Dia.18"
  • Air Flow1970/1520/1170 cfm
  • Voltage120
  • Watts114/85/63