Skip Content

 
Table Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Table Fan

AIR KING


Technical Specs

  • ItemTable Fan 
  • Oscillating/Non-OscillatingOscillating 
Blade Dia.
Please Select
Number of Speeds
Please Select
Air Flow
Please Select
RPM
Please Select
Watts
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Speeds
Air Flow
RPM
Watts
Availability
Price
Qty
9102
12"
3
930/780/620 cfm
1450/1300/1090
39/35/32

$51.90 / each

Table Fan,Osc,12 In Dia,3-spd,120V
Catalog Page #  4093 

Price: $51.90 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingOscillating
  • Blade Dia.12"
  • Number of Speeds3
  • Air Flow930/780/620 cfm
  • RPM1450/1300/1090
  • Watts39/35/32
9106
16"
3
1710/1500/1330 cfm
1545/1394/1244
77/65/57

$63.65 / each

Table Fan,Osc,16 In Dia,3-spd,120V
Catalog Page #  4093 

Price: $63.65 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingOscillating
  • Blade Dia.16"
  • Number of Speeds3
  • Air Flow1710/1500/1330 cfm
  • RPM1545/1394/1244
  • Watts77/65/57
9400
1-1/2"
2
56/47 cfm
2600/2300
12/8

$48.95 / each

Table Fan,Osc,1-1/2 In Dia,2-spd,120V
Catalog Page #  4093 

Price: $48.95 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingOscillating
  • Blade Dia.1-1/2"
  • Number of Speeds2
  • Air Flow56/47 cfm
  • RPM2600/2300
  • Watts12/8
9154
9"
2
490/410 cfm
2449/1883
37/27

$40.25 / each

Table Fan,Osc,9 In Dia,2-spd,120V
Catalog Page #  4093 

Price: $40.25 / each

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingOscillating
  • Blade Dia.9"
  • Number of Speeds2
  • Air Flow490/410 cfm
  • RPM2449/1883
  • Watts37/27