Skip Content

Table Fan,Osc,9 In Dia,2-spd,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Table Fan, Osc, 9 In Dia, 2-spd, 120V

Price $40.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C523
  • Mfr. Model # 9154
  • UNSPSC # 40101604
  • Catalog Page # 4093
  • Shipping Weight 5.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTable Fan
  • Oscillating/Non-OscillatingOscillating
  • Blade Dia.9"
  • Number of Speeds2
  • Air Flow490/410 cfm
  • RPM2449/1883
  • Amps0.57/0.39
  • Length11-5/16"
  • Height16-7/8"
  • Width8-1/8"
  • Voltage120V
  • Hz60
  • Watts37/27
  • Bearing TypeSleeve
  • Number of Blades3
  • Blade MaterialPolypropylene
  • Guard MaterialSteel
  • Cord Length6 ft.
  • Conductor Size18 AWG
  • Number of Conductors3
  • NEMA Plug Configuration5-15P
  • StandardsETL and OSHA Compliant Guards
  • IncludesTilting Head
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this fan have a 3 prong plug

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about James12 is loaded.
Additional information about James12 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, this has a 3 prong grounded plug. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-20T19:40:00.126-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C523, prod, sort_default
1 of 1
  • 2015-04-20T19:40:00.128-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C523, prod, sort_default
1 of 1