Skip Content

Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number of Speeds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Oscillating, 1-1/2" Table Fan, 120V Voltage, 2 Number of Speeds

Price $49.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EFV8
  • Mfr. Model # 9400
  • UNSPSC # 40101604
  • Catalog Page # 3655
  • Shipping Weight 2.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fan comes with a 18/3-cond. power cord with integrated grounded safety plug. 120V/60 Hz.

View More

Technical Specs

  • Item Table Fan
  • Oscillating / Non-Oscillating Oscillating
  • Blade Dia. 1-1/2"
  • Number of Speeds 2
  • Air Flow 56/47 cfm
  • RPM 2600/2300
  • Amps 0.16/0.10
  • Length 3-3/8"
  • Height 14-1/8"
  • Width 4-1/4"
  • Voltage 120V
  • Hz 60
  • Watts 12/8
  • Bearing Type Sleeve
  • Blade Material Steel
  • Guard Material Steel Mesh Rear and Plastic Front
  • Cord Length 6 ft.
  • Conductor Size 18 AWG
  • Number of Conductors 3
  • NEMA Plug Configuration 5-15P
  • Standards CETL and OSHA Compliant Guards
  • Includes Electronic Controls
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by It's size and sleek design make it look nice. However, it is VERY weak, and the oscillation button sticks every time. September 13, 2012
  • 2016-04-27 T00:53:13.248-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EFV8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.