Skip Content

 
3-Speeds 120V Residential Oscillating Pedestal Fans close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

3-Speeds 120V Residential Oscillating Pedestal Fans

Technical Specs

  • Item Residential Pedestal Fan 
  • Oscillating / Non-Oscillating Oscillating 
  • Number of Speeds
  • Voltage 120 
  • Hz 60 
Blade Dia.
Please Select
Air Flow
Please Select
RPM
Please Select
Width
Please Select
Height
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Air Flow
RPM
Width
Height
Length
Price
Qty
Please use Qty box to add item(s) to cart.
9546
16"
1555/1345/1000 cfm
1390/1200/980
18"
53"
18"

$115.00 / each

Enter location to check availability
Catalog Page #  3654 

Price $115.00 / each

Technical Specs

  • Item Residential Pedestal Fan
  • Oscillating / Non-Oscillating Oscillating
  • Number of Speeds 3
  • Blade Dia. 16"
  • Voltage 120
  • Hz 60
  • Air Flow 1555/1345/1000 cfm
  • RPM 1390/1200/980
  • Width 18"
  • Height 53"
  • Length 18"
9126
16"
1580/1420/1220 cfm
1450/1320/1050
18"
53-1/4"
18"

$78.00 / each

Enter location to check availability
Catalog Page #  3654 

Price $78.00 / each

Technical Specs

  • Item Residential Pedestal Fan
  • Oscillating / Non-Oscillating Oscillating
  • Number of Speeds 3
  • Blade Dia. 16"
  • Voltage 120
  • Hz 60
  • Air Flow 1580/1420/1220 cfm
  • RPM 1450/1320/1050
  • Width 18"
  • Height 53-1/4"
  • Length 18"
9119
18"
1950/1680/1380 cfm
1100/950/800
20-3/4"
54-1/2"
20-3/4"

$79.00 / each

Enter location to check availability
Catalog Page #  3654 

Price $79.00 / each

Technical Specs

  • Item Residential Pedestal Fan
  • Oscillating / Non-Oscillating Oscillating
  • Number of Speeds 3
  • Blade Dia. 18"
  • Voltage 120
  • Hz 60
  • Air Flow 1950/1680/1380 cfm
  • RPM 1100/950/800
  • Width 20-3/4"
  • Height 54-1/2"
  • Length 20-3/4"
9880
18"
1955/1680/1360 cfm
1080/950/780
20-3/4"
50-1/2"
20-3/4"

$116.85 / each

Enter location to check availability
Catalog Page #  3654 

Price $116.85 / each

Technical Specs

  • Item Residential Pedestal Fan
  • Oscillating / Non-Oscillating Oscillating
  • Number of Speeds 3
  • Blade Dia. 18"
  • Voltage 120
  • Hz 60
  • Air Flow 1955/1680/1360 cfm
  • RPM 1080/950/780
  • Width 20-3/4"
  • Height 50-1/2"
  • Length 20-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More