Skip Content

 
Portable Pivot Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Pivot Fan

AIR KING


Technical Specs

  • ItemPortable Pivot Fan 
  • Oscillating/Non-OscillatingNon-Oscillating 
Blade Dia.
Please Select
Number of Speeds
Please Select
Air Flow
Please Select
RPM
Please Select
Watts
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Speeds
Air Flow
RPM
Watts
Availability
Price
Qty
9637
12"
3
840/720/570 cfm
1440/1320/1150
80/65/52

$100.25 / each

Pivot Fan,Non-Osc,15-1/4 In H,3-spd,120V
Catalog Page #  4092 

Price: $100.25 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.12"
  • Number of Speeds3
  • Air Flow840/720/570 cfm
  • RPM1440/1320/1150
  • Watts80/65/52
9515
15"
3
1700/1400/1070 cfm
1050/875/650
119/90/65

Limited Quantity Available

$55.94 / each

PortablePivotFan,Non-Osc,15In,3-spd,120V
Catalog Page #  4092 

Clearance Price:
$55.94 / each

Price: $62.15 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.15"
  • Number of Speeds3
  • Air Flow1700/1400/1070 cfm
  • RPM1050/875/650
  • Watts119/90/65
9505
20"
3
2470/2055/1570 cfm
1137/1018/777

$100.05 / each

PortablePivotFan,Non-Osc,20In,3-spd,120V
Catalog Page #  4092 

Price: $100.05 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.20"
  • Number of Speeds3
  • Air Flow2470/2055/1570 cfm
  • RPM1137/1018/777
9500
20"
3
2470/2055/1570 cfm
1137/1018/777
109/88/64

$70.50 / each

PortablePivotFan,Non-Osc,20In,3-spd,120V
Catalog Page #  4092 

Price: $70.50 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.20"
  • Number of Speeds3
  • Air Flow2470/2055/1570 cfm
  • RPM1137/1018/777
  • Watts109/88/64
9525
9"
2
435/365 cfm
2235/1775
37/27

$36.25 / each

Portable PivotFan,Non-Osc,9In,2-spd,120V
Catalog Page #  4092 

Price: $36.25 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.9"
  • Number of Speeds2
  • Air Flow435/365 cfm
  • RPM2235/1775
  • Watts37/27
9530
9"
3
700/610/520 cfm
2100/1800/1500
58/51/45

$48.50 / each

Portable PivotFan,Non-Osc,9In,3-spd,120V
Catalog Page #  4092 

Price: $48.50 / each

Technical Specs

  • ItemPortable Pivot Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.9"
  • Number of Speeds3
  • Air Flow700/610/520 cfm
  • RPM2100/1800/1500
  • Watts58/51/45