Skip Content

 
Portable Box Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Box Fan

AIR KING


Technical Specs

  • ItemPortable Box Fan 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Blade Dia.20" 
  • Number of Speeds
Air Flow
Please Select
RPM
Please Select
Watts
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Air Flow
RPM
Watts
Availability
Price
Qty
9900
1075/900/690 cfm
840/700/540
113/93/72

Limited Quantity Available

$52.65 / each

Portable BoxFan,Non-Osc,20 In,3-spd,120V
Catalog Page #  4092 

Clearance Price:
$52.65 / each

Price: $88.45 / each

Technical Specs

  • ItemPortable Box Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.20"
  • Number of Speeds3
  • Air Flow1075/900/690 cfm
  • RPM840/700/540
  • Watts113/93/72
9723
2163/1900/1463 cfm
1220/1075/855
166/117/87

$51.45 / each

Portable BoxFan,Non-Osc,20 In,3-spd,120V
Catalog Page #  4092 

Price: $51.45 / each

Technical Specs

  • ItemPortable Box Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.20"
  • Number of Speeds3
  • Air Flow2163/1900/1463 cfm
  • RPM1220/1075/855
  • Watts166/117/87