Skip Content

Portable Blower Fan,120V,425 cfm,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Blower Fan, 120V, 425 cfm, Blue

Price $211.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ELA1
  • Mfr. Model # 9960
  • UNSPSC # 40101601
  • Catalog Page # 3715
  • Shipping Weight 15.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-velocity, focused air flow and 225° or 270° pivoting fan heads ventilate and cool a work area while keeping dust and debris in check. 2 grounded outlets accommodate power tools or other devices up to 10A total. Tested to AMCA standard 230-99. See instructions for applicable limitations of use.

View More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting Yes
  • Number of Speeds 3
  • Blower Wheel Dia. 7-1/4"
  • CFM High 425
  • CFM Medium 370
  • CFM Low 330
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 1.10/0.95/0.80
  • Motor HP 1/11
  • Overall Height 15-1/4"
  • Overall Width 12"
  • Overall Length 15"
  • Housing Height 15-1/4"
  • Housing Width 12"
  • Housing Length 15"
  • Outlet Height 3"
  • Outlet Width 11"
  • Housing Color Blue
  • Housing Material ABS Plastic
  • Number of Blades 56
  • Propeller Material ABS
  • Power Cord Length 10 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 14 AWG
  • NEMA Plug Configuration 5-15P
  • Standards ETL/OSHA
  • Includes Totally Enclosed Motor with Permanently Lubricated Ball Bearings and Two Grounded Courtesy 120 Volt Outlets, 225 Degrees or 270 Degrees pivoting fan heads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great fan! Very powerful and kept us cooler in 130 degree environment. September 29, 2014
  • 2016-02-06 T19:57:10.945-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2ELA1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what is the dB rating

1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ursource is loaded.
Additional information about ursource could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The dB A is as follows:

High - 78
Med - 74
Low - 70

Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about hosler is loaded.
Additional information about hosler could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. There are no replacement parts for this item. Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Mfr. Model # 9960

can this fan spin to lay flat on the floor?
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about mcvc is loaded.
Additional information about mcvc could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This fan can be rotated to point at the floor. Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:52.543-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ELA1, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:52.545-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ELA1, prod, sort_default
1 of 1