Skip Content

Portable Blower Fan,120V,350 cfm,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Blower Fan, 120V, 350 cfm, Yellow

Price $172.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2EKZ9
  • Mfr. Model # 9566
  • UNSPSC # 40101601
  • Catalog Page # 4153
  • Shipping Weight 14.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Blower Fan
  • Pivoting Yes
  • Number of Speeds 3
  • Blower Wheel Dia. 7"
  • CFM High 350
  • CFM Medium 300
  • CFM Low 250
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 0.95/0.80/0.70
  • Motor HP 1/13
  • Overall Height 14-1/2"
  • Overall Width 11"
  • Overall Length 13"
  • Housing Height 14-1/2"
  • Housing Width 11"
  • Housing Length 13"
  • Outlet Height 4"
  • Outlet Width 8"
  • Housing Color Safety Yellow
  • Housing Material ABS Plastic
  • Number of Blades 56
  • Propeller Material ABS
  • Power Cord Length 10 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 14 AWG
  • NEMA Plug Configuration 5-15P GFCI Plug
  • Standards ETL/OSHA
  • Includes Totally Enclosed Motor with Permanently Lubricated Ball Bearings and Two Grounded Courtesy 120 Volt Outlets, 225 Degrees or 270 Degrees pivoting fan heads
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.