Skip Content

Misting Blower,120V,302 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Misting Blower, 120V, 302 cfm

Price $323.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35Z831
  • Mfr. Model # 9050
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 16.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outdoor Portable Misting Fan
Weather, UV, and rust-resistant fan reduces air temperature up to 25°. Features 90° pivot and automatic louvers. 9-ft. hose attaches to standard garden hose. Includes outdoor-rated cord, in-line GFCI and 3-prong grounded plug. Great for outdoor cafes, sporting and corporate events.

View More

Technical Specs

  • Item Misting Blower
  • Pivoting Yes
  • Number of Speeds 3
  • Blower Wheel Dia. 7"
  • CFM High 302
  • CFM Medium 270
  • CFM Low 285
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 0.75/0.65/0.60
  • Motor HP 1/13
  • Overall Height 14-7/8"
  • Overall Width 12-5/16"
  • Overall Length 16-1/4"
  • Housing Height 14-7/8"
  • Housing Width 12-5/16"
  • Housing Length 16-1/4"
  • Outlet Height 2-1/2"
  • Outlet Width 6"
  • Housing Color Gray
  • Housing Material ABS Plastic
  • Number of Blades 56
  • Propeller Material ABS
  • Power Cord Length 7 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 18 AWG
  • NEMA Plug Configuration 5-15P
  • Standards ETL/OSHA
  • Includes Tubing kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.