Skip Content

Electric Space Heater,Fan Forced,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Space Heater, Fan Forced, 120V

Price $82.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3DZR7
  • Mfr. Model # 8945
  • NSN # 5935-00-500-5402
  • UNSPSC # 40101819
  • Catalog Page # 4273
  • Shipping Weight 5.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Space Heater
  • Heater TypeFan Forced
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500/900
  • Height11-3/4"
  • Width6-3/4"
  • Depth8-3/4"
  • Hz60
  • Phase1
  • Amps AC12.5/7.0
  • kW1.5/0.9
  • BtuH Output5118/3070
  • Cord Length72"
  • NEMA Plug Configuration5-15P
  • ColorGray
  • Number of Heat Settings2 and Fan Only
  • FeaturesAuto Overheat Shut Off Protection, Power Indicator Light, Thermostat
  • Safety FeaturesSafe Ceramic Heating Element, Automatic Overheat Protection
  • Manufacturers Warranty LengthMotor 3 yr., All Other Parts 1 yr.
  • StandardsETL
  • Includes(3) Prong Grounded Plug, Close Mesh Blower Guard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Portable Electric Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by all in all solid unit. only comment concerns manufacturer's requirement to adjust thermostat EVERY time you turn the unit on. February 1, 2013
  • 2015-07-05T21:12:01.837-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3DZR7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

see below

I am looking for a fan forced electric heater - 3 heat levels - 600/900/1500/ watts - 3 wire cord specs - desk heater
1 year ago
by
Read all my Q&A
 
Please wait while more information about fletchh is loaded.
Additional information about fletchh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The only heater we have with 3-heat settings is our item number 1VNW9.

Thanks for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Electric Space Heater, Fan Forced, 120V

AIR KING
Item # 3DZR7
Mfr. Model # 8945
NSN # 5935-00-500-5402
UNSPSC # 40101819
Catalog Page # 4624
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HDean is loaded.
Additional information about HDean could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No this unit does not have a tip over switch installed on it.

Thanks for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Tyz21 is loaded.
Additional information about Tyz21 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The surface temperature is 350F.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
concerned about only review stating it has to be set and is not automatic.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about rbucko1 is loaded.
Additional information about rbucko1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater has a standard thermostat designed for high low setting. You set the thermostat to the level you want to "maintain" and if the air temperature drops below the thermostat setting, the heater will "automatically" turn on.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:51:18.139-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DZR7, prod, sort_default
1 of 1
  • 2015-07-05T20:51:18.142-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3DZR7, prod, sort_default
1 of 1