Skip Content

Electric Space Heater,Fan Forced,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Space Heater, Fan Forced, 120V

Price $390.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16D138
  • Mfr. Model # 8101
  • UNSPSC # 40101819
  • Catalog Page # 3827
  • Shipping Weight 22.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Space Heater
  • Heater Type Fan Forced
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 120
  • Watts 1500/900
  • Height 16-9/16"
  • Width 12-15/16"
  • Depth 16-3/4"
  • Hz 60
  • Phase 1
  • Amps AC 12.0
  • kW 1.5/0.9
  • BtuH Output 5118/3070
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Color Charcoal/Silver
  • Air Temp. Rise 131 Degrees F
  • Number of Heat Settings High Heat, Low Heat, Auto, Save Smart(TM)
  • Features Quiet Blower System Circulates Warmth Throughout the 6 Quartz Elements, Energy-Efficient Technology for Lasting Comfort, Easy-Vacuum Filter for High Efficiency, Recessed Casters for Smooth Mobility, Multi-Function Remote Control, Digital Thermostat, 8-Hour Timer, Save-Smart(TM) Technology
  • Safety Features Protective Steel Surrounds Internal Heat Exchanger, Exterior Stays Cool to The Touch, Tip Over Safety Switch, Automatic Overheat Protection
  • Manufacturers Warranty Length 3 yr.
  • Standards ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It is a great heater for a large room. Owned my heater for 2 yr. January 19, 2013
  • 2016-02-06 T19:51:48.644-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_16D138, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

On timer??

Does this item have a turn on timer? Can we set it for 6am so it starts one hour before the office opens? This is vital to whether or not we will purchase.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jimmy71 is loaded.
Additional information about Jimmy71 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The unit does not have a "turn on timer". I am not aware of any space heaters carried by Grainger that have a turn on timer.

Thank you for using Grainger Ask and Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about 6310 is loaded.
Additional information about 6310 could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Depending on the environment the heater is installed in, it would heat approximately 75-100 Square feet.

Thanks for using Grainger Ask and Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T19:52:37.447-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16D138, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:37.449-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_16D138, prod, sort_default
1 of 1