Skip Content

Electric Pedestal Heater,Fan Forced,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Pedestal Heater, Fan Forced, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1DKX5
  • Mfr. Model # 8365
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 8.73 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Electric Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

View More

Technical Specs

  • Item Electric Pedestal Heater
  • Heater Type Fan Forced
  • Oscillating / Non-Oscillating Oscillating
  • Voltage 120
  • Watts 1500/900
  • Height 30"
  • Width 12"
  • Depth 12"
  • Hz 60
  • Phase 1
  • Amps AC 12.5/7.0
  • kW 1.5/0.9
  • BtuH Output 5118/3070
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Color Gray
  • Number of Heat Settings 2 and Auto
  • Features Auto Overheat Shut Off Protection, Thermostat, Auto Fan Setting, Digital Display, 8 hr. Timer, Oscillating Pedestal
  • Safety Features Safe Ceramic Heating Element, Automatic Overheat Protection
  • Manufacturers Warranty Length Motor 3 yr., All Other Parts 1 yr.
  • Standards ETL
  • Includes (3) Prong Grounded Plug, Multi Function Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.