Skip Content

Electric Baseboard Htr,Convection,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Baseboard Htr, Convection, 120V

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3LY42
  • Mfr. Model # 8605
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 11.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Portable Electric Baseboard and Flat Panel Heaters

• 120V
Except where noted, heaters have auto-overheat protection, 3-prong grounded plugs, 72" cords, and power indicator lights.

View More

Technical Specs

  • Item Electric Baseboard Heater
  • Heater Type Convection
  • Oscillating / Non-Oscillating Non-Oscillating
  • Voltage 120
  • Watts 1500/750
  • Height 10-3/4"
  • Width 30-1/2"
  • Depth 6-1/2"
  • Hz 60
  • Phase 1
  • Amps AC 12.5/6.25
  • kW 1.5/0.75
  • BtuH Output 5118/2559
  • Cord Length 72"
  • NEMA Plug Configuration 5-15P
  • Color Gray
  • Number of Heat Settings 2
  • Features Auto Overheat Shut Off Protection, Safety Tip Over Switch, Thermostat
  • Safety Features Solid Die Cast Element for Silent Even Heat
  • Manufacturers Warranty Length Motor 3 yr., All Other Parts 1 yr.
  • Standards OSHA, ETL, UL
  • Includes (3) Prong Grounded Plug, Carrying Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.