Skip Content

 
Clip On Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Clip On Fan

AIR KING


Technical Specs

  • ItemClip On Fan 
  • Oscillating/Non-OscillatingNon-Oscillating 
  • Number of Speeds
  • Watts12/9 
Blade Dia.
Please Select
Air Flow
Please Select
RPM
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Air Flow
RPM
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
9406
1-1/2"
35/30 cfm
2600/2300

$54.15 / each

Clip On Fan,Non-Osc,1-1/2 In ,2-spd,120V
Catalog Page #  4093 

$54.15 / each

Technical Specs

  • ItemClip On Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.1-1/2"
  • Number of Speeds2
  • Air Flow35/30 cfm
  • RPM2600/2300
  • Watts12/9
9145
6"
190/90 cfm
2020/1740

$25.85 / each

Clip On Fan,Non-Osc,6 In Dia,2-spd,120V
Catalog Page #  4093 

$25.85 / each

Technical Specs

  • ItemClip On Fan
  • Oscillating/Non-OscillatingNon-Oscillating
  • Blade Dia.6"
  • Number of Speeds2
  • Air Flow190/90 cfm
  • RPM2020/1740
  • Watts12/9