Skip Content

Rigid Cell Air Filter,24X24X12 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rigid Cell Air Filter, 24X24X12 In.

AIR HANDLER

Price: $120.80 / each

Please sign in or register to access lists

  • Item # 5W915
  • Mfr. Model # 5W915
  • NSN # 4130-01-088-4875
  • UNSPSC # 40161505
  • Catalog Page # 4259
  • Shipping Weight 14.15 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemRigid Cell Filter
  • Nominal Filter Size24x24x12
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth12"
  • Filter Efficiency95%
  • MERV14
  • Air Flow500 fpm
  • Initial Resistance0.66" WC
  • Final Recommended Resistance1.50" WC
  • Frame/Header MaterialNo Header
  • HeaderNone
  • Max. Air Flow500 fpm
  • Max. Temp.180 Degrees F
  • Media Area50 sq. ft.
  • StandardsClassified as to Flammability only, Class 2 R13458
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Use to replace conventional pocket and rigid filters in variable air volume systems. The metal grid and media stabilizers maintain pleat configuration for heavy-duty use in commercial buildings, schools, hospitals, arenas, and industrial installations. MERV 14. Rated to 150°F. Reinforced galvanized-steel frame, nylon-reinforced on the air-exit side

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.