Skip Content

Range Hood Filter,8-3/4x10-1/2x3/8 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Range Hood Filter, 8-3/4x10-1/2x3/8 In.

Price $28.45 / each

Shipping: pkg of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JKA5
  • Mfr. Model # 6JKA5
  • UNSPSC # 40161505
  • Catalog Page # 4265
  • Shipping Weight 0.12 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRange Hood Filter
  • Baffle MaterialAluminum Mesh
  • Nominal Filter Size8-3/4x10-1/2x3/8
  • Nominal Height8-3/4"
  • Nominal Width10-1/2"
  • Nominal Depth3/8"
  • For Use WithBroan, Caloric, Nautilus, Roper, Sears
  • StandardsUL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Range Hood Air FIlters
• Priced each; shipped in case qty., sold individually in-store only (except where noted) Washable Replace OEM filters for popular brands
Filters remove grease and odors from hood exhaust air. Used in ducted and ductless range hoods and over-the-counter microwave ovens.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.