Skip Content

 
AIR HANDLER 3-Ply Polyester Cube Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HANDLER 3-Ply Polyester Cube Air Filters

TM

Technical Specs

  • Item Three Ply Polyester Cube Filter 
  • Number of Pockets
  • Air Flow 500 fpm 
  • Initial Resistance 0.22" WC 
  • Final Resistance 1.00" WC 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $45-$50 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
2DXZ9
16x20x20
16"
20"
20"

$45.70 / each

Enter location to check availability
Catalog Page #  NA

Price $45.70 / each

Technical Specs

  • Item Three Ply Polyester Cube Filter
  • Number of Pockets 1
  • Nominal Filter Size 16x20x20
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 20"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
2DXZ6
20x25x15
20"
25"
15"

$47.70 / pkg. of 4

Enter location to check availability
Catalog Page #  NA

Price $47.70 / pkg. of 4

Technical Specs

  • Item Three Ply Polyester Cube Filter
  • Number of Pockets 1
  • Nominal Filter Size 20x25x15
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 15"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
5W904
24x24x15
24"
24"
15"

$48.75 / each

Enter location to check availability
Catalog Page #  3813 

Price $48.75 / each

Technical Specs

  • Item Three Ply Polyester Cube Filter
  • Number of Pockets 1
  • Nominal Filter Size 24x24x15
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 15"
  • Air Flow 500 fpm
  • Initial Resistance 0.22" WC
  • Final Resistance 1.00" WC
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More