Skip Content

 
MERV 6 Polyester Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERV 6 Polyester Air Filters

TM

Technical Specs

  • Material Polyester 
  • MERV
  • Item Air Filter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Price
Qty
Please use Qty box to add item(s) to cart.
2DVK2
10x10x1
10"
10"
1"

$4.27 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.27 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x10x1
  • Nominal Height 10"
  • Nominal Width 10"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3GUY5
10x14x1
10"
14"
1"

$4.76 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.76 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x14x1
  • Nominal Height 10"
  • Nominal Width 14"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
33E911
10x16x1
10"
16"
1"

$4.76 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.76 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x16x1
  • Nominal Height 10"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK3
10x20x1
10"
20"
1"

$5.25 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.25 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x20x1
  • Nominal Height 10"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL5
10x24x1
10"
24"
1"

$6.06 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.06 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x24x1
  • Nominal Height 10"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL6
10x25x1
10"
25"
1"

$6.26 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.26 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x25x1
  • Nominal Height 10"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL7
10x30x1
10"
30"
1"

$7.27 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.27 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 10x30x1
  • Nominal Height 10"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL8
12x12x1
12"
12"
1"

$4.24 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.24 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x12x1
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN2
12x16x1
12"
16"
1"

$4.76 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.76 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x16x1
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3DVL7
12x18x1
12"
18"
1"

$5.01 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.01 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x18x1
  • Nominal Height 12"
  • Nominal Width 18"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK4
12x20x1
12"
20"
1"

$5.34 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.34 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x20x1
  • Nominal Height 12"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK5
12x24x1
12"
24"
1"

$6.07 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.07 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x24x1
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3DVL8
12x25x1
12"
25"
1"

$6.44 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.44 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x25x1
  • Nominal Height 12"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN4
12x30-5/8x1
12"
30-5/8"
1"

$7.64 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.64 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x30-5/8x1
  • Nominal Height 12"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN3
12x30x1
12"
30"
1"

$7.39 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.39 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 12x30x1
  • Nominal Height 12"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3DVL9
14x14x1
14"
14"
1"

$4.61 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.61 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 14x14x1
  • Nominal Height 14"
  • Nominal Width 14"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK6
14x20x1
14"
20"
1"

$5.34 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.34 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 14x20x1
  • Nominal Height 14"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN5
14x24x1
14"
24"
1"

$6.40 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.40 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 14x24x1
  • Nominal Height 14"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK7
14x25x1
14"
25"
1"

$6.47 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.47 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 14x25x1
  • Nominal Height 14"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3DVN1
14x30x1
14"
30"
1"

$7.52 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.52 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 14x30x1
  • Nominal Height 14"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK8
15x20x1
15"
20"
1"

$5.43 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.43 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 15x20x1
  • Nominal Height 15"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL9
15x25x1
15"
25"
1"

$6.60 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.60 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 15x25x1
  • Nominal Height 15"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN7
15x30-5/8x1
15"
30-5/8"
1"

$9.26 / each

Enter location to check availability
Catalog Page #  3813 

Price $9.26 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 15x30-5/8x1
  • Nominal Height 15"
  • Nominal Width 30-5/8"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN6
15x30x1
15"
30"
1"

$7.60 / each

Enter location to check availability
Catalog Page #  3813 

Price $7.60 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 15x30x1
  • Nominal Height 15"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN1
16x16x1
16"
16"
1"

$5.17 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.17 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x16x1
  • Nominal Height 16"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVK9
16x20x1
16"
20"
1"

$5.51 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.51 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x20x1
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN8
16x22-1/4x1
16"
22-1/4"
1"

$6.36 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.36 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x22-1/4x1
  • Nominal Height 16"
  • Nominal Width 22-1/4"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVN9
16x24x1
16"
24"
1"

$6.52 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.52 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x24x1
  • Nominal Height 16"
  • Nominal Width 24"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL1
16x25x1
16"
25"
1"

$6.53 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.53 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x25x1
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
3GUY6
16x26x1
16"
26"
1"

$6.53 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.53 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 16x26x1
  • Nominal Height 16"
  • Nominal Width 26"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVP1
18x18x1
18"
18"
1"

$5.74 / each

Enter location to check availability
Catalog Page #  3813 

Price $5.74 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 18x18x1
  • Nominal Height 18"
  • Nominal Width 18"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVT8
25x25x2
25"
25"
2"

$8.74 / each

Enter location to check availability
Catalog Page #  3813 

Price $8.74 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 25x25x2
  • Nominal Height 25"
  • Nominal Width 25"
  • Nominal Depth 2"
  • MERV 6
  • Item Air Filter
2DVK1
8x16x1
8"
16"
1"

$4.19 / each

Enter location to check availability
Catalog Page #  3813 

Price $4.19 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 8x16x1
  • Nominal Height 8"
  • Nominal Width 16"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
2DVL4
8x30x1
8"
30"
1"

$6.99 / each

Enter location to check availability
Catalog Page #  3813 

Price $6.99 / each

Technical Specs

  • Material Polyester
  • Nominal Filter Size 8x30x1
  • Nominal Height 8"
  • Nominal Width 30"
  • Nominal Depth 1"
  • MERV 6
  • Item Air Filter
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More