Skip Content

 
Pocket Air Filter, 85% Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pocket Air Filter, 85% Efficiency


Technical Specs

  • ItemPocket Air Filter 
  • MERV13 
  • Filter Efficiency85% 
  • Media ColorPink 
Nominal Filter Size
Please Select
Material
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Number of Pockets
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
13 Products
Compare /
Product #
Mfr.
Model #
Nominal Filter Size
Material
Nominal Height
Nominal Width
Nominal Depth
Number of Pockets
Price
Qty
Please use Qty box to add item(s) to cart.
5M394
12x24x36
Synthetic
12"
24"
36"
5

$60.65 / each

Enter location to check availability
12x24x36 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $60.65 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size12x24x36
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height12"
  • Nominal Width24"
  • Nominal Depth36"
  • Number of Pockets5
  • Media ColorPink
2JVC7
20x20x12
Synthetic
20"
20"
12"
6

$60.70 / each

Enter location to check availability
20x20x12 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $60.70 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x20x12
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width20"
  • Nominal Depth12"
  • Number of Pockets6
  • Media ColorPink
2JVD8
20x20x15
Synthetic
20"
20"
15"
6

$65.60 / each

Enter location to check availability
20x20x15 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $65.60 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x20x15
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width20"
  • Nominal Depth15"
  • Number of Pockets6
  • Media ColorPink
2JVF4
20x20x22
Synthetic
20"
20"
22"
5

$61.95 / each

Enter location to check availability
20x20x22 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x20x22
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width20"
  • Nominal Depth22"
  • Number of Pockets5
  • Media ColorPink
2JVC5
20x24x12
Synthetic
20"
24"
12"
6

$62.10 / each

Enter location to check availability
20x24x12 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $62.10 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x24x12
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth12"
  • Number of Pockets6
  • Media ColorPink
2JVD6
20x24x15
Synthetic
20"
24"
15"
6

$65.60 / each

Enter location to check availability
20x24x15 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $65.60 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x24x15
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth15"
  • Number of Pockets6
  • Media ColorPink
2JVF2
20x24x22
Synthetic
20"
24"
22"
5

$61.95 / each

Enter location to check availability
20x24x22 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size20x24x22
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth22"
  • Number of Pockets5
  • Media ColorPink
2ACC3
24x24x12
Fiberglass
24"
24"
12"
6

$60.15 / each

Enter location to check availability
24x24x12 MERV 13, Fiberglass, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $60.15 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x12
  • MERV13
  • MaterialFiberglass
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth12"
  • Number of Pockets6
  • Media ColorPink
3XJ74
24x24x20
Synthetic
24"
24"
20"
10

$61.25 / each

Enter location to check availability
24x24x20 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $61.25 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x20
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth20"
  • Number of Pockets10
  • Media ColorPink
5W434
24x24x22
Fiberglass
24"
24"
22"
6

$61.90 / each

Enter location to check availability
24x24x22 MERV 13, Fiberglass, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $61.90 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x22
  • MERV13
  • MaterialFiberglass
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth22"
  • Number of Pockets6
  • Media ColorPink
6B631
24x24x22
Synthetic
24"
24"
22"
8

$67.40 / each

Enter location to check availability
24x24x22 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $67.40 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x22
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth22"
  • Number of Pockets8
  • Media ColorPink
2JWA4
24x24x29
Synthetic
24"
24"
29"
10

$67.90 / each

Enter location to check availability
24x24x29 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  NA

Price $67.90 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x29
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth29"
  • Number of Pockets10
  • Media ColorPink
6B644
24x24x29
Synthetic
24"
24"
29"
6

$67.15 / each

Enter location to check availability
24x24x29 MERV 13, Synthetic, Pocket Air Filter, 85% Filter Efficiency, Media Color Pink
Catalog Page #  4262 

Price $67.15 / each

Technical Specs

  • ItemPocket Air Filter
  • Nominal Filter Size24x24x29
  • MERV13
  • MaterialSynthetic
  • Filter Efficiency85%
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth29"
  • Number of Pockets6
  • Media ColorPink
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More