Skip Content

 
Pocket Air Filter, 65% Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pocket Air Filter, 65% Efficiency

TM

Technical Specs

  • Item Pocket Air Filter 
Nominal Filter Size
Please Select
Material
Please Select
Filter Efficiency
Please Select
MERV
Please Select
Nominal Height
Please Select
Number of Pockets
Please Select
Nominal Depth
Please Select
Nominal Width
Please Select
Media Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
80 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Material
Filter Efficiency
MERV
Nominal Height
Number of Pockets
Nominal Depth
Nominal Width
Media Color
Price
Qty
Please use Qty box to add item(s) to cart.
2JRX3
12x24x10
Fiberglass
65%
11
12"
3
10"
24"
Orange

$35.90 / each

Enter location to check availability
Catalog Page #  NA

Price $35.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x10
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 10"
  • Nominal Width 24"
  • Media Color Orange
2GJA4
12x24x10
Synthetic
65%
11
12"
3
10"
24"
White

$33.45 / each

Enter location to check availability
Catalog Page #  NA

Price $33.45 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x10
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 10"
  • Nominal Width 24"
  • Media Color White
2JVJ1
12x24x12
Synthetic
65%
11
12"
4
12"
24"
Orange

$44.05 / each

Enter location to check availability
Catalog Page #  NA

Price $44.05 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 4
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
5M383
12x24x12
Synthetic
65%
11
12"
5
12"
24"
Orange

$32.10 / each

Enter location to check availability
Catalog Page #  NA

Price $32.10 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 5
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
2GHG1
12x24x15
Fiberglass
65%
11
12"
3
15"
24"
Orange

$38.15 / each

Enter location to check availability
Catalog Page #  NA

Price $38.15 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x15
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2JVK6
12x24x15
Synthetic
65%
11
12"
3
15"
24"
Orange

$35.50 / each

Enter location to check availability
Catalog Page #  NA

Price $35.50 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2JVK2
12x24x15
Synthetic
65%
11
12"
4
15"
24"
Orange

$42.45 / each

Enter location to check availability
Catalog Page #  NA

Price $42.45 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 4
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
5M412
12x24x15
Synthetic
65%
11
12"
6
15"
24"
Orange

$36.70 / each

Enter location to check availability
Catalog Page #  NA

Price $36.70 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 6
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2GHW4
12x24x15
Synthetic
65%
11
12"
6
15"
24"
White

$54.95 / each

Enter location to check availability
Catalog Page #  NA

Price $54.95 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 6
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color White
2JVL3
12x24x22
Synthetic
65%
11
12"
4
22"
24"
Orange

$46.95 / each

Enter location to check availability
Catalog Page #  NA

Price $46.95 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 4
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
5M392
12x24x22
Synthetic
65%
11
12"
5
22"
24"
Orange

$102.70 / each

Enter location to check availability
Catalog Page #  NA

Price $102.70 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 5
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
5M361
12x24x22
Synthetic
65%
12
12"
3
22"
24"
Orange

$30.60 / each

Enter location to check availability
Catalog Page #  NA

Price $30.60 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 12
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
2GHF2
12x24x29
Fiberglass
65%
11
12"
4
29"
24"
Orange

$57.55 / each

Enter location to check availability
Catalog Page #  NA

Price $57.55 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x29
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 4
  • Nominal Depth 29"
  • Nominal Width 24"
  • Media Color Orange
5M384
12x24x30
Synthetic
65%
11
12"
5
30"
24"
Orange

$44.15 / each

Enter location to check availability
Catalog Page #  NA

Price $44.15 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 5
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Orange
5M362
12x24x30
Synthetic
65%
12
12"
3
30"
24"
Orange

$33.95 / each

Enter location to check availability
Catalog Page #  NA

Price $33.95 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 12
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Orange
2JVP9
12x24x36
Synthetic
65%
11
12"
3
36"
24"
Orange

$52.10 / each

Enter location to check availability
Catalog Page #  NA

Price $52.10 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x36
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 36"
  • Nominal Width 24"
  • Media Color Orange
5M363
12x24x36
Synthetic
65%
12
12"
3
36"
24"
Orange

$36.30 / each

Enter location to check availability
Catalog Page #  NA

Price $36.30 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 12x24x36
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 12
  • Nominal Height 12"
  • Number of Pockets 3
  • Nominal Depth 36"
  • Nominal Width 24"
  • Media Color Orange
2JVH8
20x20x12
Synthetic
65%
11
20"
6
12"
20"
Orange

$62.75 / each

Enter location to check availability
Catalog Page #  NA

Price $62.75 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 12"
  • Nominal Width 20"
  • Media Color Orange
2JVJ9
20x20x15
Synthetic
65%
11
20"
6
15"
20"
Green

$66.25 / each

Enter location to check availability
Catalog Page #  NA

Price $66.25 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 15"
  • Nominal Width 20"
  • Media Color Green
2GGU4
20x20x22
Fiberglass
65%
11
20"
5
22"
20"
Orange

$58.40 / each

Enter location to check availability
Catalog Page #  NA

Price $58.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x22
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 22"
  • Nominal Width 20"
  • Media Color Orange
2GGA5
20x20x22
Fiberglass
65%
11
20"
6
22"
20"
Green

$42.25 / each

Enter location to check availability
Catalog Page #  NA

Price $42.25 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x22
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 22"
  • Nominal Width 20"
  • Media Color Green
2JVL5
20x20x22
Synthetic
65%
11
20"
5
22"
20"
Orange

$61.35 / each

Enter location to check availability
Catalog Page #  NA

Price $61.35 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 22"
  • Nominal Width 20"
  • Media Color Orange
2JVL1
20x20x22
Synthetic
65%
11
20"
6
22"
20"
Green

$42.25 / each

Enter location to check availability
Catalog Page #  NA

Price $42.25 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 22"
  • Nominal Width 20"
  • Media Color Green
2JVL9
20x20x29
Synthetic
65%
11
20"
6
29"
20"
Orange

$48.50 / each

Enter location to check availability
Catalog Page #  NA

Price $48.50 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x29
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 29"
  • Nominal Width 20"
  • Media Color Orange
5M387
20x20x30
Synthetic
65%
11
20"
5
30"
20"
Orange

$41.15 / each

Enter location to check availability
Catalog Page #  NA

Price $41.15 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 30"
  • Nominal Width 20"
  • Media Color Orange
2JUT8
20x20x36
Fiberglass
65%
11
20"
5
36"
20"
Orange

$79.45 / each

Enter location to check availability
Catalog Page #  NA

Price $79.45 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x20x36
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 36"
  • Nominal Width 20"
  • Media Color Orange
2JVH6
20x24x12
Synthetic
65%
11
20"
6
12"
24"
Orange

$60.35 / each

Enter location to check availability
Catalog Page #  NA

Price $60.35 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
5M344
20x24x15
Synthetic
65%
11
20"
10
15"
24"
Orange

$50.80 / each

Enter location to check availability
Catalog Page #  NA

Price $50.80 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 10
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2JVJ7
20x24x15
Synthetic
65%
11
20"
6
15"
24"
Orange

$59.65 / each

Enter location to check availability
Catalog Page #  NA

Price $59.65 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2GGA1
20x24x22
Fiberglass
65%
11
20"
6
22"
24"
Orange

$54.40 / each

Enter location to check availability
Catalog Page #  NA

Price $54.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
5M389
20x24x22
Synthetic
65%
11
20"
5
22"
24"
Orange

$38.90 / each

Enter location to check availability
Catalog Page #  NA

Price $38.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
5M413
20x24x22
Synthetic
65%
11
20"
6
22"
24"
Orange

$42.90 / each

Enter location to check availability
Catalog Page #  NA

Price $42.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
2JVK8
20x24x22
Synthetic
65%
11
20"
6
22"
24"
Orange

$71.05 / each

Enter location to check availability
Catalog Page #  NA

Price $71.05 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
2GGC5
20x24x22
Synthetic
65%
11
20"
8
22"
24"
Orange

$96.70 / each

Enter location to check availability
Catalog Page #  NA

Price $96.70 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 8
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Orange
5M445
20x24x22
Synthetic
95%
14
20"
8
22"
24"
Yellow

$53.40 / each

Enter location to check availability
Catalog Page #  NA

Price $53.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x22
  • Material Synthetic
  • Filter Efficiency 95%
  • MERV 14
  • Nominal Height 20"
  • Number of Pockets 8
  • Nominal Depth 22"
  • Nominal Width 24"
  • Media Color Yellow
5E859
20x24x29
Fiberglass
65%
11
20"
7
29"
24"
Orange

$104.50 / each

Enter location to check availability
Catalog Page #  3817 

Price $104.50 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x29
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 7
  • Nominal Depth 29"
  • Nominal Width 24"
  • Media Color Orange
2JVL7
20x24x29
Synthetic
65%
11
20"
6
29"
24"
Orange

$49.60 / each

Enter location to check availability
Catalog Page #  NA

Price $49.60 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x29
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 29"
  • Nominal Width 24"
  • Media Color Orange
5M390
20x24x30
Synthetic
65%
11
20"
5
30"
24"
Orange

$51.75 / each

Enter location to check availability
Catalog Page #  NA

Price $51.75 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Orange
5M414
20x24x30
Synthetic
65%
11
20"
6
30"
24"
Orange

$49.60 / each

Enter location to check availability
Catalog Page #  NA

Price $49.60 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 6
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Orange
5M434
20x24x30
Synthetic
65%
11
20"
8
30"
24"
Orange

$60.90 / each

Enter location to check availability
Catalog Page #  NA

Price $60.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x30
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 8
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Orange
5M446
20x24x30
Synthetic
95%
14
20"
8
30"
24"
Yellow

$157.25 / each

Enter location to check availability
Catalog Page #  NA

Price $157.25 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x30
  • Material Synthetic
  • Filter Efficiency 95%
  • MERV 14
  • Nominal Height 20"
  • Number of Pockets 8
  • Nominal Depth 30"
  • Nominal Width 24"
  • Media Color Yellow
2JUU1
20x24x36
Fiberglass
65%
11
20"
5
36"
24"
Orange

$74.40 / each

Enter location to check availability
Catalog Page #  NA

Price $74.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x36
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 36"
  • Nominal Width 24"
  • Media Color Orange
2JVP5
20x24x36
Synthetic
65%
11
20"
5
36"
24"
Orange

$74.40 / each

Enter location to check availability
Catalog Page #  NA

Price $74.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 20x24x36
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 20"
  • Number of Pockets 5
  • Nominal Depth 36"
  • Nominal Width 24"
  • Media Color Orange
5E858
24x12x18
Fiberglass
65%
11
24"
3
18"
12"
Orange

$32.40 / each

Enter location to check availability
Catalog Page #  3817 

Price $32.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x18
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 3
  • Nominal Depth 18"
  • Nominal Width 12"
  • Media Color Orange
6B677
24x12x18
Synthetic
65%
11
24"
3
18"
12"
Orange

$30.40 / each

Enter location to check availability
Catalog Page #  3817 

Price $30.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x18
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 3
  • Nominal Depth 18"
  • Nominal Width 12"
  • Media Color Orange
5W447
24x12x22
Fiberglass
65%
11
24"
3
22"
12"
Orange

$46.80 / each

Enter location to check availability
Catalog Page #  3817 

Price $46.80 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x22
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 3
  • Nominal Depth 22"
  • Nominal Width 12"
  • Media Color Orange
5W446
24x12x22
Fiberglass
65%
11
24"
4
22"
12"
Orange

$43.60 / each

Enter location to check availability
Catalog Page #  3817 

Price $43.60 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x22
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 4
  • Nominal Depth 22"
  • Nominal Width 12"
  • Media Color Orange
6B676
24x12x22
Synthetic
65%
11
24"
3
22"
12"
Pink

$48.90 / each

Enter location to check availability
Catalog Page #  3817 

Price $48.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 3
  • Nominal Depth 22"
  • Nominal Width 12"
  • Media Color Pink
6B665
24x12x22
Synthetic
65%
11
24"
4
22"
12"
Orange

$39.45 / each

Enter location to check availability
Catalog Page #  3817 

Price $39.45 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 4
  • Nominal Depth 22"
  • Nominal Width 12"
  • Media Color Orange
5W445
24x12x29
Fiberglass
65%
11
24"
4
29"
12"
Orange

$51.55 / each

Enter location to check availability
Catalog Page #  3817 

Price $51.55 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x29
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 4
  • Nominal Depth 29"
  • Nominal Width 12"
  • Media Color Orange
6B664
24x12x29
Synthetic
65%
11
24"
4
29"
12"
Orange

$48.40 / each

Enter location to check availability
Catalog Page #  3817 

Price $48.40 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x12x29
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 4
  • Nominal Depth 29"
  • Nominal Width 12"
  • Media Color Orange
6B638
24x20x22
Synthetic
65%
11
24"
7
22"
20"
Orange

$99.30 / each

Enter location to check availability
Catalog Page #  3817 

Price $99.30 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x20x22
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 7
  • Nominal Depth 22"
  • Nominal Width 20"
  • Media Color Orange
2JRY3
24x24x10
Fiberglass
65%
11
24"
6
10"
24"
Orange

$53.15 / each

Enter location to check availability
Catalog Page #  NA

Price $53.15 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x10
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 6
  • Nominal Depth 10"
  • Nominal Width 24"
  • Media Color Orange
33E970
24x24x12
Fiberglass
65%
11
24"
6
12"
24"
Orange

$83.85 / each

Enter location to check availability
Catalog Page #  3817 

Price $83.85 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x12
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 6
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
33E971
24x24x12
Fiberglass
65%
11
24"
8
12"
24"
Orange

$52.45 / each

Enter location to check availability
Catalog Page #  3817 

Price $52.45 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x12
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 8
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
2JVJ3
24x24x12
Synthetic
65%
11
24"
6
12"
24"
Orange

$57.20 / each

Enter location to check availability
Catalog Page #  3817 

Price $57.20 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 6
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
2JVH4
24x24x12
Synthetic
65%
11
24"
8
12"
24"
Orange

$76.05 / each

Enter location to check availability
Catalog Page #  3817 

Price $76.05 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x12
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 8
  • Nominal Depth 12"
  • Nominal Width 24"
  • Media Color Orange
2DVT9
24x24x15
Fiberglass
65%
11
24"
12
15"
24"
Orange

$100.50 / each

Enter location to check availability
Catalog Page #  NA

Price $100.50 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x15
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 12
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2JRY9
24x24x15
Fiberglass
65%
11
24"
6
15"
24"
Orange

$60.50 / each

Enter location to check availability
Catalog Page #  NA

Price $60.50 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x15
  • Material Fiberglass
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 6
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color Orange
2GHV6
24x24x15
Synthetic
65%
11
24"
12
15"
24"
White

$114.90 / each

Enter location to check availability
Catalog Page #  NA

Price $114.90 / each

Technical Specs

  • Item Pocket Air Filter
  • Nominal Filter Size 24x24x15
  • Material Synthetic
  • Filter Efficiency 65%
  • MERV 11
  • Nominal Height 24"
  • Number of Pockets 12
  • Nominal Depth 15"
  • Nominal Width 24"
  • Media Color White
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More