Skip Content

12x24x29 MERV 14, Synthetic, Pocket Air Filter, 95% Filter Efficiency, Media Color Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

12x24x29 MERV 14, Synthetic, Pocket Air Filter, 95% Filter Efficiency, Media Color Yellow

Price $52.00 / each

Shipping: pkg of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B659
  • Mfr. Model # 6B659
  • UNSPSC # 40161505
  • Catalog Page # 4262
  • Shipping Weight 3.3 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Air Filter
  • Media ColorYellow
  • Filter Efficiency95%
  • MERV14
  • Nominal Filter Size12x24x29
  • Nominal Height12"
  • Nominal Width24"
  • Nominal Depth29"
  • Number of Pockets4
  • Capacity CFM1000
  • Air Flow500 fpm
  • Initial Resistance0.55"WC
  • Final Resistance1"WC
  • Media Area45 sq. ft.
  • Frame Material24 ga. Galvanized Steel
  • Frame Size13/16"
  • MaterialSynthetic
  • Max. Temp.150 Degrees F
  • StandardsUL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.