Skip Content

Pocket Air Filter,Synthetic,24x24x14In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Air Filter, Synthetic, 24x24x14In.

Price $35.90 / each

Shipping: pkg of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B652
  • Mfr. Model # 6B652
  • UNSPSC # 40161505
  • Catalog Page # 4262
  • Shipping Weight 5.2 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Air Filter
  • Media ColorWhite
  • Filter Efficiency45%
  • MERV8
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth14"
  • Number of Pockets6
  • Capacity CFM2000
  • Air Flow500 fpm
  • Initial Resistance0.30"WC
  • Final Resistance1"WC
  • Media Area32 sq. ft.
  • Frame Material24 ga. Galvanized Steel
  • Frame Size13/16"
  • MaterialSynthetic
  • Max. Temp.150 Degrees F
  • StandardsUL 900

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.