Skip Content

Pocket Air Filter,Fiberglass,24x24x36In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pocket Air Filter, Fiberglass, 24x24x36In.

Price $82.50 / each

Shipping: pkg of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W430
  • Mfr. Model # 5W430
  • UNSPSC # 40161505
  • Catalog Page # 4262
  • Shipping Weight 4.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPocket Air Filter
  • Media ColorPink
  • Filter Efficiency85%
  • MERV13
  • Nominal Filter Size24x24x36
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth36"
  • Number of Pockets6
  • Capacity CFM2000
  • Air Flow500 fpm
  • Initial Resistance0.42"WC
  • Final Resistance1"WC
  • Media Area81 sq. ft.
  • Frame Material24 ga. Galvanized Steel
  • Frame Size13/16"
  • MaterialFiberglass
  • Max. Temp.190 Degrees F
  • StandardsUL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This filter offers excellent dust-holding capacity for longer service life and lower operating costs. The pocket dividers add to its overall strength with reinforced media-support backing. Applications include commercial, educational, healthcare, government, and manufacturing environments.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.