Skip Content

16x20x4, MERV 7, Standard Capacity Pleated Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16x20x4, MERV 7, Standard Capacity Pleated Filter

Price $14.34 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W516
  • Mfr. Model # 5W516
  • UNSPSC # 40161505
  • Catalog Page # 3811
  • Shipping Weight 1.25 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This filter improves air quality and keeps resistance within reasonable operating limits. It features a wire-backed design, a die-cut frame, and 100% synthetic media.

View More

Technical Specs

  • Item Standard Capacity Pleated Filter
  • Nominal Filter Size 16x20x4
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 4"
  • MERV 7
  • Frame Type Moisture Resistant Die Cut Chipboard
  • Nominal Pleat 0.4
  • High Velocity 625 fpm
  • High Initial Resistance 0.31"WC
  • Final Recommended Resistance 1.0"WC
  • Max. Velocity 625 fpm
  • Media Area 12.3 sq. ft.
  • Max. Temp. 180 Degrees F
  • Pleats per Linear Feet 9
  • Standards UL 900 Classified
  • Actual Height 15-3/8"
  • Actual Width 19-3/8"
  • Actual Depth 3-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.