Skip Content

Pad HoldIng Frame,25X1X20 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pad HoldIng Frame, 25X1X20 In.

Price $20.24 / each

Shipping: pkg of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W075
  • Mfr. Model # 5W075
  • UNSPSC # 40161525
  • Catalog Page # 4263
  • Shipping Weight 2.4 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPad Holding Frame
  • Nominal Filter Size20x25x1
  • Nominal Height20"
  • Nominal Width25"
  • Nominal Depth1"
  • Frame MaterialGalvanized Steel
  • For Use WithFilter Pad
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pad Holding Frames and Accessories
Permanent, reusable frames are constructed around a 24-ga. galvanized steel frame. The downstream side is 1" x 1" 16-ga. galvanized welded wire.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
20"x25"x1" listed as "nominal". What is the exact L, W, and H?

Also, does the 1" filter media (purchased separately) sit within the 1" frame depth or is it in addition to the frame depth? (1" + 1" = 2")
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Billy6 is loaded.
Additional information about Billy6 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The actual filter size is 19-3/8" x 24-3/8" x 3/4". This filter is designed to fit into a 20x25x1 filter housing.

Thank you for using Grainger Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:54:48.764-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W075, prod, sort_default
1 of 1
  • 2015-05-05T19:54:48.766-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W075, prod, sort_default
1 of 1