Skip Content

12x12x11-1/2Microfiber HEPA Air Filter99.97% DOP Efficiency close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

12x12x11-1/2Microfiber HEPA Air Filter99.97% DOP Efficiency

Price $227.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B617
  • Mfr. Model # 6B617
  • UNSPSC # 40161505
  • Catalog Page # 4261
  • Shipping Weight 17.5 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMicrofiber HEPA Air Filter
  • DOP Efficiency99.97%
  • Actual Height12"
  • Actual Width12"
  • Actual Depth11-1/2"
  • Air Flow275 cfm
  • Initial Resistance1" WC
  • Final Recommended Resistance2.00" WC
  • Max. Temp.200 Degrees F
  • StandardsUL 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

HEPA Air Filters
• UL Classified Hospital Grade
To eliminate potential air leaks, urethane sealant provides a positive seal on all 4 sides of the metal galvanized frame.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.