Skip Content

48x72x1/2, Master Foam Filter Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

48x72x1/2, Master Foam Filter Pad

Price $131.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2EJZ4
  • Mfr. Model # 2EJZ4
  • UNSPSC # 40161505
  • Catalog Page # 4265
  • Shipping Weight 0.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Master Foam Filter Pad
  • Nominal Filter Size 48x72x1/2
  • Nominal Height 48"
  • Nominal Width 72"
  • Nominal Depth 1/2"
  • Air Flow 300 fpm
  • Initial Resistance 0.15" WC
  • Final Resistance 0.50" WC
  • Max. Temp. 180 F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Trim-to-Fit Air Filters
• Priced each; shipped in case qty., sold individually in-store only
Ideal for use in room window air conditioners. Easily cut to size with scissors; no frame required. Aluminum media is multilayered expanded aluminum, laminated together. Fiberglass media is disposable. Foam and aluminum media may be washed or vacuumed clean.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.