Skip Content

Link Air Filters,24x16 In.,96 In.L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Link Air Filters, 24x16 In., 96 In.L

Price $76.85 / each

Shipping: pkg of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DXW8
  • Mfr. Model # 2DXW8
  • UNSPSC # 40161519
  • Catalog Page # N/A
  • Shipping Weight 6.33 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Air Handler 2-ply link filters incorporate two distinct filter layers. The first layer acts as a high-porosity impingement filter and the second as a durable strainer to prevent unloading or streaming. A non-migrating tackifier between the two layers laminates assures positive filter-cake build up. This filter achieves a high level of efficiency on a wide range of particle sizes. Since there is no external support structure necessary, all of the media surface is exposed to the air stream. Filters approach or exceed the performance and service life of rigid, pleated filters, and offer the additional advantage of being linkable; the self- gasketing, friction-fit frames can often eliminate the need for extra mounting hardware. The 2-Ply filter is designed for side-access application, and can offer approximately three times the life of fiberglass disposable filters. When used as pre-filters, these filters will add substantially to the life of more expensive high efficiency filters. Its media is non-allergenic, unaffected by moisture, most corrosive chemicals, and even 100% humidity.

View More

Technical Specs

  • Item Link Air Filter
  • Section Height 24"
  • Section Length 16"
  • Total Length 96"
  • Sections per Carton 6
  • Ply 1
  • Filter Efficiency 30%
  • Thickness 1"
  • Frame Type Internal Wire Heat Sealed Inside Layers
  • Air Flow 375 fpm
  • Initial Resistance 0.21"WC
  • Final Resistance 1"WC
  • Max. Temp. 150 Degrees F
  • Material Polyester
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.