Skip Content

 
MERV 13 Pleated Air Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MERV 13 Pleated Air Filters


Technical Specs

  • ItemGreen Pleated Filter 
  • MERV13 
  • Frame TypeMoisture Resistant Die Cut Chipboard 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2EKJ4
18x25x2
18"
25"
2"

$74.50 / each

Green Pleat,18x25x2,MERV13
Catalog Page #  4255 

Price $74.50 / each

Technical Specs

  • Nominal Filter Size18x25x2
  • Nominal Height18"
  • Nominal Width25"
  • Nominal Depth2"
  • ItemGreen Pleated Filter
  • MERV13
  • Frame TypeMoisture Resistant Die Cut Chipboard
2EKJ6
20x24x2
20"
24"
2"

$79.95 / each

Green Pleat,20x24x2,MERV13
Catalog Page #  4255 

Price $79.95 / each

Technical Specs

  • Nominal Filter Size20x24x2
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth2"
  • ItemGreen Pleated Filter
  • MERV13
  • Frame TypeMoisture Resistant Die Cut Chipboard
2EKJ7
20x25x2
20"
25"
2"

$74.85 / each

Green Pleat,20x25x2,MERV13
Catalog Page #  4255 

Price $74.85 / each

Technical Specs

  • Nominal Filter Size20x25x2
  • Nominal Height20"
  • Nominal Width25"
  • Nominal Depth2"
  • ItemGreen Pleated Filter
  • MERV13
  • Frame TypeMoisture Resistant Die Cut Chipboard
11C889
24x24x4
24"
24"
4"

$74.00 / each

Green Pleat,24x24x4,MERV13
Catalog Page #  4255 

Price $74.00 / each

Technical Specs

  • Nominal Filter Size24x24x4
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth4"
  • ItemGreen Pleated Filter
  • MERV13
  • Frame TypeMoisture Resistant Die Cut Chipboard