Skip Content

20x24x2 MERV 13, Green Pleated Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

20x24x2 MERV 13, Green Pleated Filter

Price $21.07 / each

Shipping: pkg of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EKJ6
  • Mfr. Model # 2EKJ6
  • UNSPSC # 40161505
  • Catalog Page # 4255
  • Shipping Weight 1.2 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGreen Pleated Filter
  • Nominal Filter Size20x24x2
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth2"
  • MERV13
  • Frame TypeMoisture Resistant Die Cut Chipboard
  • Nominal Pleat85%
  • High Velocity500 fpm
  • High Initial Resistance0.29"WC
  • Final Recommended Resistance1.0"WC
  • Max. Velocity500 fpm
  • Media Area14.6 sq. ft.
  • Max. Temp.180 Degrees F
  • Pleats per Linear Feet15
  • StandardsUL 900 Classified
  • Actual Height19-3/8"
  • Actual Width23-3/8"
  • Actual Depth1-3/4"
  • Green Environmental AttributeProduct Has MERV Rating of 13 or Higher
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

Designed to meet air filtration efficiency criteria required to gain points toward certification in the Leadership in Energy and Environmental Design (LEED) Green Building rating system. Slim format allows upgrades from medium-efficiency pleated filtration without investing in new equipment. Low resistance to air flow helps reduce energy costs. Keeps coils, diffusers, and ductwork cleaner while removing pollens and allergens from the occupied space. Industrial grade frame and 100% synthetic media assures filter performance during the life cycle. Wire-backed design.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.