Skip Content

 
Grease Filter, Galvanized Steel Baffle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grease Filter, Galvanized Steel Baffle

TM

Technical Specs

  • Item Grease Filter 
  • Baffle Material Galvanized Steel 
  • Nominal Depth 2" 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Price
Qty
Please use Qty box to add item(s) to cart.
4C880
16x20x2
16"
20"

$41.35 / each

Enter location to check availability
Catalog Page #  3820 

Price $41.35 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 16x20x2
  • Nominal Height 16"
  • Nominal Width 20"
  • Nominal Depth 2"
5C108
16x25x2
16"
25"

$46.25 / each

Enter location to check availability
Catalog Page #  3820 

Price $46.25 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
4C881
16x25x2
16"
25"

$41.35 / each

Enter location to check availability
Catalog Page #  3820 

Price $41.35 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 16x25x2
  • Nominal Height 16"
  • Nominal Width 25"
  • Nominal Depth 2"
5C107
20x16x2
20"
16"

$43.75 / each

Enter location to check availability
Catalog Page #  3820 

Price $43.75 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 20x16x2
  • Nominal Height 20"
  • Nominal Width 16"
  • Nominal Depth 2"
4C882
20x20x2
20"
20"

$29.55 / each

Enter location to check availability
Catalog Page #  3820 

Price $29.55 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 20x20x2
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 2"
4C883
20x25x2
20"
25"

$46.25 / each

Enter location to check availability
Catalog Page #  3820 

Price $46.25 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
5C109
25x20x2
25"
20"

$51.95 / each

Enter location to check availability
Catalog Page #  3820 

Price $51.95 / each

Technical Specs

  • Item Grease Filter
  • Baffle Material Galvanized Steel
  • Nominal Filter Size 25x20x2
  • Nominal Height 25"
  • Nominal Width 20"
  • Nominal Depth 2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More