Skip Content

 
Filter Media Roll close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Filter Media Roll


Length
Please Select
Width
Please Select
Nominal Thickness
Please Select
Actual Thickness
Please Select
MERV
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Length
Width
Nominal Thickness
Actual Thickness
MERV
Price
Qty
Please use Qty box to add item(s) to cart.
5C444
10 ft.
24"
1"
3/4"
Less Than5

$59.65 / each

Enter location to check availability
Filter Media Roll MERV <lt/>5, 10 ft. Length, 24
Catalog Page #  4263 

Price $59.65 / each

Technical Specs

  • Length10 ft.
  • Width24"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERVLess Than5
4WZ60
135 ft.
16"
1/2"
2/5"
7

$59.65 / each

Enter location to check availability
Filter Media Roll MERV 7, 135 ft. Length, 16
Catalog Page #  4263 

Price $59.65 / each

Technical Specs

  • Length135 ft.
  • Width16"
  • Nominal Thickness1/2"
  • Actual Thickness2/5"
  • MERV7
6U597
85 ft.
14"
1"
3/4"

$59.15 / each

Enter location to check availability
Filter Media Roll, 85 ft. Length, 14
Catalog Page #  NA

Price $59.15 / each

Technical Specs

  • Length85 ft.
  • Width14"
  • Nominal Thickness1"
  • Actual Thickness3/4"
6U596
85 ft.
16"
1"
3/4"
Less Than5

$52.40 / each

Enter location to check availability
Filter Media Roll MERV <lt/>5, 85 ft. Length, 16
Catalog Page #  4263 

Price $52.40 / each

Technical Specs

  • Length85 ft.
  • Width16"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERVLess Than5
5C427
85 ft.
20"
1"
3/4"
Less Than5

$58.15 / each

Enter location to check availability
Filter Media Roll MERV <lt/>5, 85 ft. Length, 20
Catalog Page #  4263 

Price $58.15 / each

Technical Specs

  • Length85 ft.
  • Width20"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERVLess Than5
2JTJ1
85 ft.
30"
1"
3/4"

$58.15 / each

Enter location to check availability
Filter Media Roll, 85 ft. Length, 30
Catalog Page #  NA

Price $58.15 / each

Technical Specs

  • Length85 ft.
  • Width30"
  • Nominal Thickness1"
  • Actual Thickness3/4"
4WZ67
90 ft.
16"
1"
3/4"
7

$50.90 / each

Enter location to check availability
Filter Media Roll MERV 7, 90 ft. Length, 16
Catalog Page #  4263 

Price $50.90 / each

Technical Specs

  • Length90 ft.
  • Width16"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERV7
4WZ68
90 ft.
20"
1"
3/4"
7

$55.55 / each

Enter location to check availability
Filter Media Roll MERV 7, 90 ft. Length, 20
Catalog Page #  4263 

Price $55.55 / each

Technical Specs

  • Length90 ft.
  • Width20"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERV7
2GGE9
90 ft.
8"
1"
3/4"
7

$56.45 / each

Enter location to check availability
Filter Media Roll MERV 7, 90 ft. Length, 8
Catalog Page #  NA

Price $56.45 / each

Technical Specs

  • Length90 ft.
  • Width8"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERV7
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More