Skip Content

Filter Media Roll,45 ft.Lx48Wx2In. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Media Roll, 45 ft.Lx48Wx2In. T

Price $139.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B762
  • Mfr. Model # 6B762
  • UNSPSC # 40161505
  • Catalog Page # 4263
  • Shipping Weight 23.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Media Roll
  • Length45 ft.
  • Width48"
  • Nominal Thickness2"
  • Actual Thickness1-1/2"
  • MERV8
  • Initial Resistance0.17" WC
  • Final Resistance0.75" WC
  • MaterialPolyester
  • ColorVaries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyester
For use where fiberglass filters are not acceptable or fiber break-off is a concern.
Filter Media Rolls
• UL Classified
Designed for commercial and industrial use.

Alternate Products


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Like the Material Type & Weight / Thickness fits Perfect in the Filter Baskets we ordered from Grainger,But there's NO INSTRUCTIONS on Which Colored Side Should face in Air Flow.....Inlet Side. Which side is best Particulate Arrestor ? Does it Matter ? We're thinking the Lighter White Side as The Inlet / Entry side due to the Fact Particulate would show up better there.BUT it's Also very Good Logic to think that if White side is Lee Side or Outlet air flow side then when Particulate shows up there it indicates Particulate has Passed thru the Filter Materials & It's Loaded !You could Make a case Either Way.SO Again It Would BE NICE TO KNOW ! Instructions Please ! September 7, 2013
  • 2015-05-23T19:46:23.431-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6B762, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.