Skip Content

Filter Media Roll,90 ft.Lx20Wx1In. T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Filter Media Roll, 90 ft.Lx20Wx1In. T

Price $55.55 / each

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 4WZ68
  • Mfr. Model # 4WZ68
  • UNSPSC # 40161505
  • Catalog Page # 4263
  • Shipping Weight 12.9 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFilter Media Roll
  • Length90 ft.
  • Width20"
  • Nominal Thickness1"
  • Actual Thickness3/4"
  • MERV7
  • Initial Resistance0.17" WC
  • Final Resistance0.75" WC
  • MaterialPolyester
  • ColorVaries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Polyester
For use where fiberglass filters are not acceptable or fiber break-off is a concern.
Filter Media Rolls
• UL Classified
Designed for commercial and industrial use.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.