Skip Content

14x20x1,Galvanized Steel,Electrostatic Air Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

14x20x1, Galvanized Steel, Electrostatic Air Filter

Price $99.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6W730
  • Mfr. Model # 6W730
  • UNSPSC # 40161505
  • Catalog Page # 4265
  • Shipping Weight 2.6 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrostatic Air Filter
  • Nominal Filter Size14x20x1
  • Nominal Height14"
  • Nominal Width20"
  • Nominal Depth1"
  • Filter Efficiency90%
  • Frame TypeGalvanized Steel
  • Air Flow300 fpm
  • Initial Resistance0.18" WC
  • Final Resistance1" WC
  • Max. Air Flow1200 fpm
  • Max. Temp.150 Degrees F
  • StandardsUL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Electrostatic Air Filters
• UL Classified Galvanized steel frame Polypropylene media
Require no electrical hookup and have a self-generated charge. Permanent and washable. Fit into existing filter tracks. Feature arrestance rate of 90%.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.