Skip Content

Electrostatic Air Filter,20x12x1 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrostatic Air Filter, 20x12x1 in.

Price $83.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W998
  • Mfr. Model # 5W998
  • UNSPSC # 40161505
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrostatic Air Filter
  • Nominal Filter Size12x20x1
  • Nominal Height12"
  • Nominal Width20"
  • Nominal Depth1"
  • Filter Efficiency90%
  • Frame TypeGalvanized Steel
  • Air Flow300 fpm
  • Initial Resistance0.18" WC
  • Final Resistance1" WC
  • Max. Air Flow1200 fpm
  • Max. Temp.150 Degrees F
  • StandardsUL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This durable filter is washable and reusable for simple and inexpensive maintenance. It offers low resistance to air flow, making it an excellent replacement for lower efficiency filters. The nonallergenic media is unaffected by moisture or humidity. No electrical connection is required to remove pollen, dust, mold, pet dander, and other indoor pollutants.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.