Skip Content

20x25x2,Aluminum,Electrostatic Air Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20x25x2, Aluminum, Electrostatic Air Filter

Price $100.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W901
  • Mfr. Model # 5W901
  • UNSPSC # 40161505
  • Catalog Page # 3820
  • Shipping Weight 4.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electrostatic Air Filters
• UL Classified Galvanized steel frame Polypropylene media
Require no electrical hookup and have a self-generated charge. Permanent and washable. Fit into existing filter tracks. Feature arrestance rate of 90%.

View More

Technical Specs

  • Item Electrostatic Air Filter
  • Nominal Filter Size 20x25x2
  • Nominal Height 20"
  • Nominal Width 25"
  • Nominal Depth 2"
  • Filter Efficiency 90%
  • Frame Type Aluminum
  • Air Flow 300 fpm
  • Initial Resistance 0.25" WC
  • Final Resistance 1" WC
  • Max. Air Flow 1388 fpm
  • Max. Temp. 150 Degrees F
  • Standards UL Class 900
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.