Skip Content

Electrostatic Air Filter,25x20x1 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrostatic Air Filter, 25x20x1 in.

AIR HANDLER

Price: $87.30 / each

Please sign in or register to access lists

  • Item # 5W897
  • Mfr. Model # 5W897
  • UNSPSC # 40161505
  • Catalog Page # 4259
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemElectrostatic Air Filter
  • Nominal Height20"
  • Nominal Width25"
  • Nominal Depth1"
  • Filter Efficiency90%
  • Frame TypeGalvanized Steel
  • Air Flow300 fpm
  • Initial Resistance0.18" WC
  • Final Resistance1" WC
  • Max. Air Flow1200 fpm
  • Max. Temp.150 Degrees F
  • StandardsUL Class 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electrostatic Air Filters
• UL Classified Galvanized steel frame Polypropylene media
Require no electrical hookup and have a self-generated charge. Permanent and washable. Fit into existing filter tracks. Feature arrestance rate of 90%.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there a cleaning and maintenance recommendation for washable electrostatic air filters. The air filter came in a box without instructions for cleaning and preventative maintenance. Any assistance would be most appreciated. The product is doing a great job as an air filter, but its showing signs of premature failure as no instructions were provided for its care and handling.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AtopBaltimore is loaded.
Additional information about AtopBaltimore could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. Standard maintenance for and electrostatic filter is to either vacuum the filter or rinse with water from the side opposite the air flow direction and then allow filter to dry completely. Thank you for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1