Skip Content

 
AIR HANDLER MERV 13 Cartridge Filters close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR HANDLER MERV 13 Cartridge Filters


Technical Specs

  • MERV 13 
  • Item Cartridge Filter 
  • Air Flow 500 fpm 
  • Filter Efficiency 85% 
  • Final Recommended Resistance 1.50" WC 
  • Header Size 13/16" 
  • Standards UL Classified 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
Frame/Header Material
Please Select
Header
Please Select
Initial Resistance
Please Select
Max. Air Flow
Please Select
Max. Temp.
Please Select
Media Area
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • AIR HANDLER 
Select items to compare View Compare
14 Products
Compare /
Product #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
Frame/Header Material
Header
Initial Resistance
Max. Air Flow
Max. Temp.
Media Area
Price
Qty
Please use Qty box to add item(s) to cart.
2GGT5
12x24x12
12"
24"
12"
Corrosion Resisitant Steel
Double
0.50" WC
625 fpm
250 Degrees F
47 sq. ft.

$153.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $153.25 / each

Technical Specs

  • Nominal Filter Size 12x24x12
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
5W924
12x24x12
12"
24"
12"
Corrosion Resisitant Steel
Single
0.60" WC
500 fpm
250 Degrees F
47 sq. ft.

$110.95 / each

Enter location to check availability
Catalog Page #  3816 

Price $110.95 / each

Technical Specs

  • Nominal Filter Size 12x24x12
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.60" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 47 sq. ft.
  • Standards UL Classified
2GGV4
12x24x6
12"
24"
6"
Corrosion Resisitant Steel
Double
0.50" WC
625 fpm
250 Degrees F
22 sq. ft.

$89.65 / each

Enter location to check availability
Catalog Page #  NA

Price $89.65 / each

Technical Specs

  • Nominal Filter Size 12x24x6
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 22 sq. ft.
  • Standards UL Classified
2GGP7
12x24x6
12"
24"
6"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
22 sq. ft.

$105.15 / each

Enter location to check availability
Catalog Page #  NA

Price $105.15 / each

Technical Specs

  • Nominal Filter Size 12x24x6
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 22 sq. ft.
  • Standards UL Classified
2GGU1
20x20x12
20"
20"
12"
Corrosion Resisitant Steel
Double
0.50" WC
625 fpm
250 Degrees F
76 sq. ft.

$197.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $197.25 / each

Technical Specs

  • Nominal Filter Size 20x20x12
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 76 sq. ft.
  • Standards UL Classified
2GGN4
20x20x12
20"
20"
12"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
76 sq. ft.

$191.50 / each

Enter location to check availability
Catalog Page #  3816 

Price $191.50 / each

Technical Specs

  • Nominal Filter Size 20x20x12
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 76 sq. ft.
  • Standards UL Classified
2GGR2
20x20x6
20"
20"
6"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
37 sq. ft.

$134.65 / each

Enter location to check availability
Catalog Page #  NA

Price $134.65 / each

Technical Specs

  • Nominal Filter Size 20x20x6
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 37 sq. ft.
  • Standards UL Classified
2GGT1
20x24x12
20"
24"
12"
Corrosion Resisitant Steel
Double
0.50" WC
625 fpm
250 Degrees F
93 sq. ft.

$212.75 / each

Enter location to check availability
Catalog Page #  3816 

Price $212.75 / each

Technical Specs

  • Nominal Filter Size 20x24x12
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 93 sq. ft.
  • Standards UL Classified
2GGL9
20x24x12
20"
24"
12"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
93 sq. ft.

$206.25 / each

Enter location to check availability
Catalog Page #  3816 

Price $206.25 / each

Technical Specs

  • Nominal Filter Size 20x24x12
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 93 sq. ft.
  • Standards UL Classified
2GGP3
20x24x6
20"
24"
6"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
45 sq. ft.

$94.95 / each

Enter location to check availability
Catalog Page #  NA

Price $94.95 / each

Technical Specs

  • Nominal Filter Size 20x24x6
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 45 sq. ft.
  • Standards UL Classified
2GGU9
20x24x6
20"
24"
6"
Galvanized Steel
Double
0.50" WC
625 fpm
200 Degrees F
45 sq. ft.

$141.75 / each

Enter location to check availability
Catalog Page #  NA

Price $141.75 / each

Technical Specs

  • Nominal Filter Size 20x24x6
  • MERV 13
  • Nominal Height 20"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Galvanized Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 200 Degrees F
  • Media Area 45 sq. ft.
  • Standards UL Classified
2GGR6
24x24x12
24"
24"
12"
Corrosion Resisitant Steel
Double
0.50" WC
625 fpm
250 Degrees F
105 sq. ft.

$217.00 / each

Enter location to check availability
Catalog Page #  3816 

Price $217.00 / each

Technical Specs

  • Nominal Filter Size 24x24x12
  • MERV 13
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Double
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 105 sq. ft.
  • Standards UL Classified
5W923
24x24x12
24"
24"
12"
Corrosion Resisitant Steel
Single
0.60" WC
500 fpm
250 Degrees F
105 sq. ft.

$125.15 / each

Enter location to check availability
Catalog Page #  3816 

Price $125.15 / each

Technical Specs

  • Nominal Filter Size 24x24x12
  • MERV 13
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.60" WC
  • Max. Air Flow 500 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 105 sq. ft.
  • Standards UL Classified
2GGN8
24x24x6
24"
24"
6"
Corrosion Resisitant Steel
Single
0.50" WC
625 fpm
250 Degrees F
50 sq. ft.

$149.55 / each

Enter location to check availability
Catalog Page #  NA

Price $149.55 / each

Technical Specs

  • Nominal Filter Size 24x24x6
  • MERV 13
  • Nominal Height 24"
  • Nominal Width 24"
  • Nominal Depth 6"
  • Item Cartridge Filter
  • Air Flow 500 fpm
  • Filter Efficiency 85%
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Initial Resistance 0.50" WC
  • Max. Air Flow 625 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 50 sq. ft.
  • Standards UL Classified
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More