Skip Content

24x24x12 MERV 11Cartridge FilterSingle HeaderCorrosion Resisitant Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

24x24x12 MERV 11Cartridge FilterSingle HeaderCorrosion Resisitant Steel

Price $123.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W925
  • Mfr. Model # 5W925
  • UNSPSC # 40161505
  • Catalog Page # 4261
  • Shipping Weight 17.75 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCartridge Filter
  • Nominal Filter Size24x24x12
  • Nominal Height24"
  • Nominal Width24"
  • Nominal Depth12"
  • Filter Efficiency65%
  • MERV11
  • Air Flow500 fpm
  • Initial Resistance0.45" WC
  • Final Recommended Resistance1.50" WC
  • Frame/Header MaterialCorrosion Resisitant Steel
  • HeaderSingle
  • Header Size13/16"
  • Max. Air Flow500 fpm
  • Max. Temp.250 Degrees F
  • Media Area105 sq. ft.
  • StandardsUL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Featuring water-resistant glass microfiber media, this filter removes bacteria, pollen, smoke, dust particles, and chemical pollutants from the air. It's for use in healthcare, food processing, and pharmaceutical manufacturing environments. Also for use in computer equipment rooms, and electronic assembly areas.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Years purchasing from Grainger:: 25
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about YENDOR is loaded.
Additional information about YENDOR could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"The filter is 24" x 24" 12" the header is 24-13/16" x
24-13/16 with a depth of 11/16".

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:40:59.615-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W925, prod, sort_default
1 of 1
  • 2015-08-02T19:40:59.617-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5W925, prod, sort_default
1 of 1