Skip Content

Cartridge Filter,12x24x12 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cartridge Filter, 12x24x12 In.

Price $105.50 / each

Shipping: pkg of 2

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5W922
  • Mfr. Model # 5W922
  • UNSPSC # 40161505
  • Catalog Page # 3816
  • Shipping Weight 8.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use a cartridge filter in your variable air volume systems for more-effective filtration in sensitive environments such as hospitals, nurseries, food processing and pharmaceutical plants, and electronic assembly areas. Water-resistant glass microfiber filter media. 24-ga. galvanized steel frame.

View More

Technical Specs

  • Item Cartridge Filter
  • Nominal Filter Size 12x24x12
  • Nominal Height 12"
  • Nominal Width 24"
  • Nominal Depth 12"
  • Filter Efficiency 95%
  • MERV 14
  • Air Flow 500 fpm
  • Initial Resistance 0.65" WC
  • Final Recommended Resistance 1.50" WC
  • Frame/Header Material Corrosion Resisitant Steel
  • Header Single
  • Header Size 13/16"
  • Max. Air Flow 500 fpm
  • Max. Temp. 250 Degrees F
  • Media Area 57 sq. ft.
  • Standards UL Classified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.