Skip Content

20x24x12 MERV 13Cartridge FilterSingle HeaderCorrosion Resisitant Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

20x24x12 MERV 13Cartridge FilterSingle HeaderCorrosion Resisitant Steel

Price $206.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2GGL9
  • Mfr. Model # 2GGL9
  • UNSPSC # 40161505
  • Catalog Page # 4261
  • Shipping Weight 18.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCartridge Filter
  • Nominal Filter Size20x24x12
  • Nominal Height20"
  • Nominal Width24"
  • Nominal Depth12"
  • Filter Efficiency85%
  • MERV13
  • Air Flow500 fpm
  • Initial Resistance0.50" WC
  • Final Recommended Resistance1.50" WC
  • Frame/Header MaterialCorrosion Resisitant Steel
  • HeaderSingle
  • Header Size13/16"
  • Max. Air Flow625 fpm
  • Max. Temp.250 Degrees F
  • Media Area93 sq. ft.
  • StandardsUL Classified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This cartridge filter features moisture-resistant, wet-laid microfiber media with a rigid galvanized steel frame to provide exceptional strength.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.